Motion
1654-2RS
Radial/Deep Groove Ball Bearing - Straight Bore, 1.2500 in ID, 2.5000 in OD, 0.6250 in Width, Double Sealed, Without Snap Ring
MI ITEM #04415668
MFR #1654-2RS
Price$68.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 1.2500 in ID, 2.5000 in OD, 0.6250 in Width, Double Sealed, Without Snap Ring
MI ITEM #04415668
MFR #1654-2RS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$68.66/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    2.5000 in
  • Overall Width  
    0.6250 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    1654-2RLD RADIAL BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 1654-2RS Radial/Deep Groove Ball Bearing features 1.2500 in bore diameter, straight bore, double sealed closure, 2.5000 in outside diameter, and 0.6250 in width.
  • Manufacturer Catalog Number
    1538
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106970194

Overview

Mfr description
PER.24020-2RLD RADIAL BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought