Motion
5200-2RS
Angular Contact Bearing - 10 mm Bore, 30 mm OD, 0.5625 in Width, Double Sealed, Without Snap Ring
MI ITEM #04415669
MFR #5200-2RS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 10 mm Bore, 30 mm OD, 0.5625 in Width, Double Sealed, Without Snap Ring
MI ITEM #04415669
MFR #5200-2RS

Mfr description
5200-2RS ANGULAR CONTACT DBLE ROW BALL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    0.5625 in

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    5200-2RS ANGULAR CONTACT DBLE ROW BALL
  • Manufacturer Catalog Number
    1313
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)