Overview
Mfr description
6203-10-C0 RADL BALL BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Row Type Fill SlotSingle Row Non-Fill Slot
- Snap Ring IncludedWithout Snap Ring
- Seal TypeOpen
- Manufacturer Catalog Number6203-10
- UPC_NO1200106787808
- Description6203-D10 RADIAL BALL BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6203-10 is a 0.6250 in bore radial/deep groove ball bearing with a 40 mm OD and 12 mm width, open for standard use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data