Overview
Mfr description
625-ZZ RADL BALL BRG SHIELDED
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog Number2622
- UPC_NO1200106986676
- Description625-ZZU RADIAL BALL BRG SHIELDED
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 625-ZZ is a 5 mm bore radial/deep groove ball bearing with a 16 mm OD and 5 mm width, double shielded for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data