Specifications
Dimensions
- Bore Diameter30 mm
- Outside Diameter72 mm
- Overall Width19 mm
Details
- Bore TypeStraight
- Closure TypeDouble Sealed
- DescriptionPER.6306-2RLDC3-B RADIAL BALL BEARING
- Internal ClearanceC3
- Long DescriptionThe 6306-2RS-1.25 is a 30 mm bore radial/deep groove ball bearing with a 72 mm OD and 19 mm width, double sealed for long life.
- Manufacturer Catalog Number6306-2RS-1.25
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO1200106979944