Motion
6900-ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 22 mm OD, 6 mm Width, Double Shielded, Without Snap Ring
MI ITEM #04415680
MFR #6900-ZZ
Price$45.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 22 mm OD, 6 mm Width, Double Shielded, Without Snap Ring
MI ITEM #04415680
MFR #6900-ZZ

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$45.59/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    6 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    6900-ZZU RADIAL BALL BEARING
  • Long Description
    The 6900-ZZ is a 10 mm bore radial/deep groove ball bearing with a 22 mm OD and 6 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    5976
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106966968

Overview

Mfr description
6900-ZZU RADIAL BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought