Motion
77R16
Radial/Deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 2.0000 in OD, 0.5000 in Width, Double Shielded, Without Snap Ring
MI ITEM #04415686
MFR #77R16
Price$27.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 2.0000 in OD, 0.5000 in Width, Double Shielded, Without Snap Ring
MI ITEM #04415686
MFR #77R16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$27.85/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    2.0000 in
  • Overall Width  
    0.5000 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    77R16-DV2 RADIAL BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 77R16 Radial/Deep Groove Ball Bearing features 1.0000 in bore diameter, straight bore, double shielded closure, 2.0000 in outside diameter, and 0.5000 in width.
  • Manufacturer Catalog Number
    5664
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106987697

Overview

Mfr description
77R16-DV2 RADIAL BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought