Overview
Mfr description
PER.77R22-D RADIAL BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Contact AngleNot Applicable
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceCN
- Manufacturer Catalog Number5682
- UPC_NO1200106987727
- Description77R22-D RADIAL BALL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 77R22 Radial/Deep Groove Ball Bearing features 1.3750 in bore diameter, straight bore, double shielded closure, 2.5000 in outside diameter, and 0.5625 in width.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data