Overview
Mfr description
8507 RADL BALL BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeSingle Sealed
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog Number8507
- UPC_NO1200106988076
- Description8507 RADL BALL BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 8507 is a 35 mm bore radial/deep groove ball bearing with a 72 mm OD and 21 mm width, single sealed for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data