Motion
F205KRR1116-HX

PEER BEARING CO (SKF)
F205KRR1116-HX

Farm Implement Bearing - Hex, 0.6950 in Bore, 2.2685 in OD, 0.9400 in Width, Single Sealed
Mi Item #04415696
MFR #F205KRR1116-HX
Price$63.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
F205KRR1116-HX

Farm Implement Bearing - Hex, 0.6950 in Bore, 2.2685 in OD, 0.9400 in Width, Single Sealed
Mi Item #04415696
MFR #F205KRR1116-HX

Mfr description
205KRR1116-HXE9-A AGRICULTURE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.57/each

Specifications

Dimensions

  • Bore Diameter
    0.6950 in
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    0.9400 in
  • Outside Diameter  
    2.2685 in
  • Outside Diameter Design
    Cylindrical w/ Flange
  • Overall Width  
    0.9400 in
  • Weight
    0.59 lbs

Details

  • Bearing Material
    52100 Steel
  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bore Type
    Hex
  • Closure Type
    Single Sealed
  • Description
    205KRR1116-HXE9-A AGRICULTURE
  • Internal Clearance
    C3
  • Long Description
    This Farm Implement Bearing is a hex bore type with 0.6950 in bore diameter, single sealed closure, 2.2685 in outside diameter, and 0.9400 in overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog Number
    F205KRR1116-HX
  • Manufacturer Upc Number
    8865590348770
  • Product Type
    Agricultural & Farm Line Bearings
  • Seal Type
    One Piece Shroud Cover w/ Three Contact Molded Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106946199
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)