Motion
F4X-209-HB
Flange-Mount Housing - Four-Bolt Square, Solid Housing, Cast Iron
MI ITEM #04415698
MFR #F4X-209-HB
Your Price$128.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - Four-Bolt Square, Solid Housing, Cast Iron
MI ITEM #04415698
MFR #F4X-209-HB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$128.45/each(List $177.26)

Overview

Mfr description
F4X209-HB MOUNTED HOUSING

Specifications

  • Mounting Type
    Four-Bolt Flange
  • Housing Construction
    Solid
  • Compatible Bore Diameter
    1.6250 in, 1.6875 in, 1.7500 in, 45 mm
  • Bolt Center To Center Length
    4.7500 in
  • Overall Length Diameter
    5.8750 in
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    8865590078585
  • UPC_NO
    1200106989004
  • Product Type
    Flange-Mount Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text