Motion
FHSPPZ204-20MM-IL

PEER BEARING CO (SKF)
FHSPPZ204-20MM-IL

Pillow Block Ball Bearing Unit - 2-Bolt Base, 20 mm Bore, Pressed Steel Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04415704
MFR #FHSPPZ204-20MM-IL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
FHSPPZ204-20MM-IL

Pillow Block Ball Bearing Unit - 2-Bolt Base, 20 mm Bore, Pressed Steel Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04415704
MFR #FHSPPZ204-20MM-IL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.0000 in
  • Base Width
    1.0000 in
  • Bolt Center To Center Length
    3.0000 in
  • Bolt Size
    5/16 in
  • Bore Diameter
    20 mm
  • Overall Height
    2.0625 in
  • Overall Length
    4.1250 in

Details

  • Bore Type
    Straight
  • Duty Type
    Light Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Pressed Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    None
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590617906
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    FHS204-20mm
  • Seal Type
    RST
  • Series
    FHSPPZ
  • UPC_NO
    8865590617906

Overview

Mfr description
FHSPPZ204-20MM-IL PB PRESSED STEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought