Motion
UC209-45MM
Ball Insert Bearing - Straight Bore, 45 mm Bore Diam., 3.3465 in OD, 1.9370 in Width, Medium Duty, Set Screw Locking
Mi Item #04415713
MFR #UC209-45MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 45 mm Bore Diam., 3.3465 in OD, 1.9370 in Width, Medium Duty, Set Screw Locking
Mi Item #04415713
MFR #UC209-45MM

Mfr description
UC209-A MOUNTED INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Inner Ring Width  
    1.9370 in
  • Outer Ring Width  
    0.8660 in
  • Outside Diameter  
    3.3465 in
  • Overall Width
    1.9370 in

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590031184
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7350 lbf
  • Radial Static Load Capacity
    4150 lbf
  • Seal Type
    R-Seals
  • Series
    UC
  • UPC_NO
    1200106009757
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)