Overview
Mfr description
PER.6202-2RLDNR10C3V2 RADIAL BALL BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWith Snap Ring
- Internal ClearanceC3
- Manufacturer Catalog Number6202-2RSNR-10
- UPC_NO1200106985822
- Description6202-2RLDNR10C3V2 RADIAL BALL BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6202-2RSNR-10 is a 15 mm bore radial/deep groove ball bearing with a 35 mm OD and 11 mm width, double sealed for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data