1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IPTCI BEARINGS
UCF207-35MM
Ball Insert Bearing - 35 mm Bore Diam., 44 mm Width, Set Screw Locking
Mi Item #
04415858
MFR #
UCF207-35MM
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
IPTCI BEARINGS UCF207-35MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IPTCI BEARINGS
UCF207-35MM
Ball Insert Bearing - 35 mm Bore Diam., 44 mm Width, Set Screw Locking
Mi Item #
04415858
MFR #
UCF207-35MM
Mfr description
UCF 207 35MM 4-BOLT FLG SET SCREW LOCK
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore
Diameter
35 mm
Overall Width
44 mm
Details
Locking Device
Set Screw
Product Type
Ball Insert Bearings
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items