Specifications
Dimensions
- Roller Diameter4 in
Details
- Accessory TypeBelt Conveyor Idler Roll
- CEMA RatingCEMA C
- Manufacturer Upc Number793699074123
- MaterialSteel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)