Motion
NS1500-24T 1IN I PA

REXNORD INC
NS1500-24T 1IN I PA

Flat Top Conveyor Chain Sprocket - 24 Teeth, 114.91 mm Pitch Dia., Thermoplastic Elastomer Material
Mi Item #04416126
MFR #NS1500-24T 1IN I PA
Price$128.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS1500-24T 1IN I PA

Flat Top Conveyor Chain Sprocket - 24 Teeth, 114.91 mm Pitch Dia., Thermoplastic Elastomer Material
Mi Item #04416126
MFR #NS1500-24T 1IN I PA

Mfr description
NS1500-24T 1 IDL
  • 1500 Series Molded Split Sprocket with 24Teeth and a 1in Round Idler Bore in PA material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$128.21/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Length Through Bore
    40 mm
  • Maximum Bore Diameter
    1 in
  • Outside Diameter
    115.6 mm
  • Pitch Diameter  
    4.524 in
  • Tooth Width
    13.5 mm
  • Weight
    0.53 lbs

Details

  • Bore Type
    Idler
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS1500
  • Material
    Thermoplastic Elastomer
  • Number Of Hubs
    2
  • Number Of Strands Across
    1
  • Number Of Teeth  
    24
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    793699407624
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)