Motion
EE2602NFX4

LIFT-ALL
EE2602NFX4

2" X 4' E/E 2-PLY FLAT EYES WEBMASTER 1200 NYLON WEB SLING
MI ITEM #04416473
MFR #EE2602NFX4
Price$26.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE2602NFX4

2" X 4' E/E 2-PLY FLAT EYES WEBMASTER 1200 NYLON WEB SLING
MI ITEM #04416473
MFR #EE2602NFX4

Mfr description
EE2602NFX4 2" X 4' YELLOW NYLON SLING
  • Nylon web stretches more, which helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.92/each

Specifications

Dimensions

  • Eye Length
    10 in
  • Overall Length  
    4 ft
  • Overall Thickness  
    3/16 in
  • Sling Length
    4 ft
  • Sling Vertical Basket Weight Cap
    12800 lb
  • Web Width  
    2 in
  • Weight
    0.968 lbs
  • Width
    2 in

Details

  • Basket Capacity 90
    9600 lbs
  • Choker Capacity
    3800 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886143213
  • Material
    NYLON
  • Nominal Break Strength
    4800 lbs
  • Number of Web Plies
    2
  • Plies
    2
  • Product Class
    19
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Choker Weight Capacity
    5000 lb
  • Sling Color
    Yellow
  • Sling Type
    Flat Eye and Eye
  • Sling Vertical Weight Capacity
    6400 lb
  • Ultimate Break Strength Or Proof Tst
    9600 lbs
  • UPC_NO
    697886143213
  • Vertical Capacity 90
    4800 lbs
  • Warranty
    Warranty
  • Web Weight Capacity
    1600 lb per 2" Width

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)