Motion
TNMG432-PM GRADE 4225

SANDVIK
TNMG432-PM GRADE 4225

T-Max P-Series, 4225 Grade, Carbide TNMG-Style Turning Insert, Triangle Shaped, 4.7625mm thick
MI ITEM #04416493
MFR #TNMG432-PM GRADE 4225
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SANDVIK
TNMG432-PM GRADE 4225

T-Max P-Series, 4225 Grade, Carbide TNMG-Style Turning Insert, Triangle Shaped, 4.7625mm thick
MI ITEM #04416493
MFR #TNMG432-PM GRADE 4225

Mfr description
TNMG432-PM GRADE 4225 CARBIDE INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Corner Radius
    0.8 mm
  • Hole Diameter
    5.156 mm
  • Included Angle
    60.00 °
  • Inscribed Circle
    12.7 mm
  • Relief Angle
    0 °
  • Thickness
    4.7625 mm

Details

  • Application
    Turning
  • Chipbreaker
    PM
  • Cutting Direction
    Right Hand Cut
  • Full Insert Style Code
    TNMG 432-PM 4225
  • Insert Style
    TNMG
  • Manufacturer Grade
    4225
  • Material
    Carbide
  • Rake
    Neutral
  • Series
    T-Max P
  • Shape
    Triangle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)