Motion
208 3/16
Aircraft or Extra Long Drill Bit - 3/16 in, High Speed Steel, 5-1/2 in Flute, 118 ° Point, 8 in OAL
Mi Item #04416499
MFR #208 3/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft or Extra Long Drill Bit - 3/16 in, High Speed Steel, 5-1/2 in Flute, 118 ° Point, 8 in OAL
Mi Item #04416499
MFR #208 3/16

Mfr description
208-3/16 X 8" OAL DRILL BLACK OXIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size  
    3/16 in
  • Flute Length  
    5-1/2 in
  • Overall Length  
    8 in
  • Shank Diameter
    3/16 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Series
    208
  • Shank Type  
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)