Motion
100 COTT CONN LINK

PEER CHAIN
100 COTT CONN LINK

Connecting Link - 100 / 1-1/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #04416738
MFR #100 COTT CONN LINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
100 COTT CONN LINK

Connecting Link - 100 / 1-1/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #04416738
MFR #100 COTT CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
100 COTT CONN LINK
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
  • Hot dipped lubrication ensures 100% lubrication of all chain components to extend wear life and reduce maintenance costs.
  • Optional PEER Quest chain employs solid, one-piece cold formed bushings which improves wear resistance and provides superior defiance to elongation.
  • Optional Heavy Series chain incorporates thicker plates for greater strength and durability.
  • Optional PEER Zinc or Nickel plating prior to chain assembly provides corrosion resistance enhancing chain life and performance.

Specifications

  • Chain Size & Pitch
    100 / 1-1/4 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Chain Standard
    ANSI
  • Link Plate Height
    1.187 in
  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    0.376 in
  • Resistance Application Features
    Not Resistant to Corrosion
  • Manufacturer Stock Number
    283
  • Weight
    0.247 lbs
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text