Motion
35-2 RIV X 10  ft

PEER CHAIN
35-2 RIV X 10 ft

Roller Chain - Standard Series, 35 / 3/8 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #04416760
MFR #35-2 RIV X 10 ft
Price$11.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
35-2 RIV X 10 ft

Roller Chain - Standard Series, 35 / 3/8 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #04416760
MFR #35-2 RIV X 10 ft

Mfr description
35-2 RIV X 10 FT
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.23/each

Specifications

Dimensions

  • Chain Overall Width
    0.188 in
  • Inside Width
    0.1880 in, 4.77 mm
  • Link Plate Height
    0.3560 in, 9.03 mm
  • Link Plate Thickness
    0.0500 in, 1.27 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.142 in
  • Pin Length
    0.4690 in, 11.91 mm
  • Pitch
    3/8 in
  • Plate Height
    0.356 in
  • Plate Thickness
    0.050 in
  • Roller Diameter
    0.200 in
  • Roller Width
    0.188 in
  • Tensile Strength
    4938 ft-lbs
  • Weight
    0.44 lbs
  • Weight per Foot
    0.44 lbs, 0.655 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Riveted
  • Chain Number
    35-2
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Manufacturer Catalog Number
    35-2R X 10 FT
  • Manufacturer Stock Number
    355
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Standard
  • Standards Met
    ANSI
  • Type
    Roller Chain
  • Working Load Capacity
    827 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)