Motion
41 RIV X 50  ft

PEER CHAIN
41 RIV X 50 ft

Roller Chain - Standard Series, 41 / 1/2 in, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
Mi Item #04416780
MFR #41 RIV X 50 ft
Price$4.67/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
41 RIV X 50 ft

Roller Chain - Standard Series, 41 / 1/2 in, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
Mi Item #04416780
MFR #41 RIV X 50 ft

Mfr description
41 RIV X 50 FT
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.67/ft

Specifications

Dimensions

  • Chain Overall Width
    0.250 in
  • Inside Width
    0.2500 in, 6.34 mm
  • Link Plate Height
    0.3900 in, 9.91 mm
  • Link Plate Thickness
    0.0500 in, 1.27 mm
  • Overall Length
    50 ft
  • Pin Diameter
    0.142 in
  • Pin Length
    0.3340 in, 8.48 mm
  • Pitch
    1/2 in
  • Plate Height
    0.386 in
  • Plate Thickness
    0.050 in
  • Roller Diameter
    0.306 in
  • Roller Width
    0.250 in
  • Tensile Strength
    2866 ft-lbs
  • Weight
    0.29 lbs
  • Weight per Foot
    0.29 lbs, 0.43 kg/m

Details

  • Application
    General Purpose
  • Chain Construction
    Riveted
  • Chain Number
    41
  • Chain Number & Pitch
    41 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    41 RIV X 50 ft
  • Manufacturer Stock Number
    4166
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    1200
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Standard
  • Standards Met
    ANSI
  • Type
    Roller Chain
  • Working Load Capacity
    529 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)