Motion
X458 CENTER LINK (B)

PEER CHAIN
X458 CENTER LINK (B)

Center Link - 458 / 4.000 in Size & Pitch, N/A, Carbon Steel Material
MI ITEM #04416855
MFR #X458 CENTER LINK (B)
List Price$13.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
X458 CENTER LINK (B)

Center Link - 458 / 4.000 in Size & Pitch, N/A, Carbon Steel Material
MI ITEM #04416855
MFR #X458 CENTER LINK (B)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.36/each for your price

Overview

Mfr description
X458 CENTER LINK TEC
  • All PEER drop forged chains are commonly used in overhead conveyor systems and automated material handling systems.
  • PEER drop forged chain offers increased flexibility.
  • All chain components are heat treated to achieve greater durability and extended chain life.
  • Precise pitch control and smooth bearing area for optimal wear life.

Specifications

  • Engineering Chain Size & Pitch
    458 / 4.000 in
  • Link Type
    Center Link
  • Material
    Carbon Steel
  • Chain Construction
    N/A
  • Link Plate Thickness
    0.480 in
  • Pin Diameter
    0.630 in
  • Chain Standard
    ANSI
  • Country of Origin
    Thailand
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Standards Met
    ANSI
  • Manufacturer Stock Number
    7036
  • Weight
    0.782 lbs
  • Plate Height
    1.417 in
  • Plate Thickness
    0.480 in
  • Product Type
    Engineering Chain Links
  • Chain Number & Pitch
    X458 / 4"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text