Motion
X458 PINS

PEER CHAIN
X458 PINS

Cotter Pin - 458 / 4.000 in Size & Pitch, N/A, Carbon Steel Material
MI ITEM #04416856
MFR #X458 PINS
Price$3.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
X458 PINS

Cotter Pin - 458 / 4.000 in Size & Pitch, N/A, Carbon Steel Material
MI ITEM #04416856
MFR #X458 PINS

Mfr description
X458 PIN
  • All PEER drop forged chains are commonly used in overhead conveyor systems and automated material handling systems.
  • PEER drop forged chain offers increased flexibility.
  • All chain components are heat treated to achieve greater durability and extended chain life.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.40/each

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    458 / 4.000 in
  • Pin Diameter
    0.630 in
  • Weight
    0.234 lbs

Details

  • Chain Construction
    N/A
  • Chain Number & Pitch
    X458 / 4"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Thailand
  • Link Type
    Cotter Pin
  • Manufacturer Stock Number
    4468
  • Material
    Carbon Steel
  • Product Type
    Engineering Chain Links
  • Standards Met
    ANSI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)