Overview
Mfr description
28283 B/S BLD .042 15'8X1-1/4X4/6RX
Specifications
- Cutting MaterialBi-Metal
- Usage TypeStationary Band Saw
- Length
- Cutting Edge TypeToothed
- Constant Or Variable PitchVariable
- Tpi4 - 6
- Width
- Thickness
- Back MaterialCarbon Steel
- SeriesRx+
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data