Motion
H42508
Hydraulic Hose - 1/2 in ID, 0.88 in OD, 3500 psi Working Pressure, 14000 psi Burst Pressure, Neoprene Rubber Cover, Nitrile Tube
MI ITEM #04417291
MFR #H42508
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 1/2 in ID, 0.88 in OD, 3500 psi Working Pressure, 14000 psi Burst Pressure, Neoprene Rubber Cover, Nitrile Tube
MI ITEM #04417291
MFR #H42508

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H42508 HOSE - HIGH PRESSURE HYDRAULIC SA

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    3500 psi
  • Burst Pressure
    14000 psi
  • Inner Tube Material
    Nitrile
  • Hose Covering Material
    Neoprene Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Operating Temperature Range
    -40 to 212 °F
  • Color
    Black
  • Minimum Bend Radius
    7.00 in
  • Wall Thickness
    0.190 in
  • NMFC Number
    70
  • Compatible Fittings
    425 N, S, U, Z Series
  • Manufacturer Compatibility
    This product can only be used with other Weatherhead products.
  • Hose Dash Size
    8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text