Motion
GMR8TS
Male Threaded Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20, Maintenance Free/Self-Lubricating
MI ITEM #04417380
MFR #GMR8TS
Your Price$56.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20, Maintenance Free/Self-Lubricating
MI ITEM #04417380
MFR #GMR8TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$56.38/each(List $77.81)

Overview

Mfr description
GMR8TS ROD END W/ STUD
  • Stainless ball and body, PTFE lined,Stud

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    1/2-20
  • Thread Direction
    Right Hand
  • Grade
    Commercial
  • Misalignment Angle
    20 °
  • Thread Type
    UNF-3A
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    300 Series Stainless Steel
  • Ball Material
    440C Stainless Steel
  • Radial Static Load Capacity
    7352 lbf
  • Head Diameter
    1.3120 in
  • Lubrication
    Self-Lubricating
  • Head Width
    0.4530 in
  • Ball Diameter
    0.9370 in
  • Standards Met
    SAEJ1120
  • Series
    GM-T
  • UPC_NO
    806990043788
  • Weight
    0.68 lb
  • Product Type
    Spherical Rod Ends
  • Style
    2-Piece
  • Thread Size
    1/2-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text