Motion
MIB-7
Spherical Plain Bearing - 0.4375 in Bore, 1.0000 in OD, 0.5620 in Inner Ring Width, Open
MI ITEM #04417615
MFR #MIB-7
Price$47.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.4375 in Bore, 1.0000 in OD, 0.5620 in Inner Ring Width, Open
MI ITEM #04417615
MFR #MIB-7

Mfr description
MIB-7 SPHERICAL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.54/each

Specifications

Dimensions

  • Ball Diameter
    0.8120 in
  • Bore Diameter  
    0.4375 in
  • Inner Ring Width  
    0.5620 in
  • Misalignment Angle  
    11 º
  • Outer Ring Width
    0.4370 in
  • Outside Diameter  
    1.0000 in
  • Overall Width
    0.5620 in
  • Weight
    0.079 lbs

Details

  • Additional Details
    PTFE Liners available upon request. Specify by adding suffix inT in. Ex.: MIB-8T. (PTFE lined parts have no lubrication grooves in race. Lubrication holes are manufacturer's option.)
  • Ball Material
    Low Carbon Steel
  • Bearing Material
    Alloy Steel
  • Closure Type
    Open
  • Finish Coating
    Hard Chrome Plated
  • Harmonization Code
    8483.30.8070
  • Inner Ring Material
    Chrome-Plated Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
    www.aurorabearing.com
  • Manufacturer Catalog Number
    MIB-7
  • Outer Ring Material
    Low Carbon Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Low Carbon Steel
  • Radial Static Load Capacity
    14194 lbf
  • Series
    MIB
  • Type Of Bearing
    Radial
  • UPC_NO
    190029036897

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)