Motion
SM-12
Male Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16 in, Maintenance Free/Self-Lubricating
MI ITEM #04417616
MFR #SM-12
List Price$296.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16 in, Maintenance Free/Self-Lubricating
MI ITEM #04417616
MFR #SM-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$296.64/each for your price

Overview

Mfr description
SM-12T MALE ROD END W/ PTFE

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Grade
    Precision
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Nickel-Plated Steel
  • Ball Material
    Chrome-Plated Steel
  • Race Material
    Stainless Steel
  • Head Diameter
    1.7500 in
  • Head Width
    0.687 in
  • UPC_NO
    190029050626
  • Product Type
    Spherical Rod Ends
  • Thread Size
    3/4-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text