Motion
SW-8
Female Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20 in, Maintenance Free/Self-Lubricating
MI ITEM #04417618
MFR #SW-8
List Price$167.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20 in, Maintenance Free/Self-Lubricating
MI ITEM #04417618
MFR #SW-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$167.47/each for your price

Overview

Mfr description
SW-8T FEMALE ROD END W/ PTFE

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Grade
    Precision
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Nickel-Plated Steel
  • Ball Material
    Chrome-Plated Steel
  • Race Material
    Stainless Steel
  • Head Diameter
    1.3120 in
  • Head Width
    1/2 in
  • UPC_NO
    190029051166
  • Product Type
    Spherical Rod Ends
  • Thread Size
    1/2-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text