Motion
H7658QC
Disposable Liner or Bag - 60 gal, 2 mil, Clear, 38 in Wide, 58 in Long, 100 Per Carton
MI ITEM #04417635
MFR #H7658QC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Liner or Bag - 60 gal, 2 mil, Clear, 38 in Wide, 58 in Long, 100 Per Carton
MI ITEM #04417635
MFR #H7658QC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length Of The Bag Liner
    58 in
  • Thickness
    2 mil
  • Width Of The Bag Liner
    38 in

Details

  • Application
    Garbage Collection
  • Bag Capacity
    60 gal (US)
  • Color
    Clear
  • Material
    Plastic
  • Package Quantity
    100

Overview

Mfr description
H7658QC 38X58 2.0MIL LINER CS.100 CLEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought