Motion
CDG5LN63SR-200-G5BAL

SMC CORP OF AMERICA
CDG5LN63SR-200-G5BAL

CDG5LN63SR-200-G5BAL
Mi Item #04418475
MFR #CDG5LN63SR-200-G5BAL
Price$406.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG5LN63SR-200-G5BAL

CDG5LN63SR-200-G5BAL
Mi Item #04418475
MFR #CDG5LN63SR-200-G5BAL

Mfr description
CDG5LN63SR-200-G5BAL CYLINDER - STAINLE
  • Double acting, single rod CG5-S cylinder
  • All stainless steel external parts
  • Special scraper prevents water from entering cylinder
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$406.80/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG5-S
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)