Overview
Mfr description
VX3230-03T-3GR1 IX VDW200/300
Specifications
- Port Size03 (3/8)
- Voltage110 V ac, 50/60 Hz
- Model32
- Electrical EntryGrommet
- Oil-FreeNo
- Orifice Size3 mm
- Port Thread StandardNPTF
- RectifierAC Class B Coil w/ Full-Wave Rectifier
- Style0 (N.C., Single Unit)
- Surge SuppressorNone
- SeriesVX3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data