Motion
ZPT63HBN-B8
ZP VACUUM PAD, ZP, ZP2, ZP3 with 63 mm Pad Diameter
MI ITEM #04418605
MFR #ZPT63HBN-B8
List Price$22.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 63 mm Pad Diameter
MI ITEM #04418605
MFR #ZPT63HBN-B8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.97/each for your price

Overview

Mfr description
ZPT63HBN-B8 VACUUIM PAD VERTICAL ENTRY
  • Heavy-duty flat with ribs or heavy-duty bellows pad with adapter
  • Vertical vacuum inlet direction
  • Pad diameter: 40, 50, 63, 80, 100, 125
  • Pad material: NBR, FKM, EPR, silicone rubber, urethane rubber

Specifications

  • Mounting Thread Size
    M8 x 1.25, Female Thread
  • Pad Diameter
    63 mm
  • Pad Material
    NBR
  • Pad Type
    Heavy Duty, Bellows
  • Overall Weight
    121 g
  • Weight
    121 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text