Specifications
Dimensions
- Barrel Diameter1.3750 in
- Barrel Length0.5600 in
- Bolt Circle Diameter1.6500 in
- Bore Diameter28 mm
- Bushing SizeJA
- Flange Outside Diameter2.0000 in
- Flange Thickness0.3100 in
- Keyway Size8 mm x 3.3 mm
- Length Through Bore1.0000 in
- Screw Length1 in
- Screw Thread Size10-24
Details
- Bore TypeFinished Bore
- IncludesStd Bolts
- Manufacturer Upc Number775829103569
- MaterialDuctile Iron
- Mounting TypeConventional or Reverse
- Number Of Bolt Holes3
- Screw Torque60 in
- Torque Capacity1000 in
- UPC_NO775829103569
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)