Motion
92199
Screwdriver Set - Tip Style: Phillips, Slotted, Round Blade Shape, Corrosion-Resistant, 10 Piece Set
Mi Item #04418730
MFR #92199
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Set - Tip Style: Phillips, Slotted, Round Blade Shape, Corrosion-Resistant, 10 Piece Set
Mi Item #04418730
MFR #92199

Mfr description
92199 10PC SLOTTED 1-4MM & P#000-#1 SCR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tip Sizes
    #0 (Phillips), #00 (Phillips), #000 (Phillips), #1 (Phillips), 1 (Slotted) mm, 1.5 (Slotted) mm, 2 (Slotted) mm, 2.5 (Slotted) mm, 3 (Slotted) mm, 4 (Slotted) mm

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Includes
    Pouch
  • Non Sparking
    Not Non-Sparking
  • Number Of Screwdrivers
    10
  • Tip Style
    Phillips, Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)