Motion
96101

MARKAL
96101

SLV STREAK WELDERS PENCIL
Mi Item #04418814
MFR #96101
Price$1.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
96101

SLV STREAK WELDERS PENCIL
Mi Item #04418814
MFR #96101

Mfr description
96101 MARKAL MARKAL SILVER-STREAK WOODC
  • Reflective lead illuminates when cutting or welding for improved visibility
  • The soapstone alternative: marks resists torch flames; will not rub, burn or blow off.
  • Durable marks will not scratch or abrade metal surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.02/each

Specifications

Dimensions

  • Height
    0.25 in
  • Length
    0.25 in
  • Weight
    0.01 lbs
  • Width
    7 in

Details

  • Barrel Color
    Silver
  • Color
    Silver
  • Country of Origin
    US
  • Grip Style
    Round
  • Harmonization Code
    9609100000
  • Includes Eraser
    Eraser Not Included
  • Includes Pocket Clip
    Pocket Clip Not Included
  • Lead Color
    Silver
  • Package Quantity
    72 Per Box
  • UPC_NO
    048615961019
  • Waterproof
    Waterproof
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)