Motion
48-89-2714

MILWAUKEE TOOL
48-89-2714

Jobber Length Drill Bit - Milwaukee® Thunderbolt® Black Oxide Series, 1/8 in, HSS Material, 4 in Flute, 135 ° Point Angle, 2-3/4 in OAL
Mi Item #04418821
MFR #48-89-2714
Price$2.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-89-2714

Jobber Length Drill Bit - Milwaukee® Thunderbolt® Black Oxide Series, 1/8 in, HSS Material, 4 in Flute, 135 ° Point Angle, 2-3/4 in OAL
Mi Item #04418821
MFR #48-89-2714

Mfr description
48-89-2714 1/8 PARABOLIC FLUTE DRILL BI
  • 135°
  • Split Point
  • Thunderbolt(R) Web
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.61/each

Specifications

Dimensions

  • Chuck Size
    1/4 in
  • DecimalSize
    0.1250 in
  • Drill Bit Size  
    1/8 in
  • Drill Diameter
    0.125 in
  • Drilling Depth
    1-5/8 in
  • Flute Length  
    4 in
  • Overall Length  
    2-3/4 in
  • Shank Diameter
    0.25 in

Details

  • Bit Type
    Twist
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Double Margin
    No
  • Finish Coating
    Black Oxide
  • Includes
    (1) 1/8 In. Thunderbolt® Black Oxide Drill Bit
  • Manufacturer Upc Number
    045242166770
  • Material
    HSS
  • Package Qty
    2
  • Parabolic Flutes
    Parabolic
  • Point Angle  
    135 °
  • Point Type
    Split Point
  • Quick Change
    No
  • Recommended Safety Equipment
    Safety Glasses
  • Series
    Milwaukee® Thunderbolt® Black Oxide
  • Shank Type
    Three Flats
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)