Motion
48-89-2718

MILWAUKEE TOOL
48-89-2718

Jobber Length Drill Bit - Milwaukee® Thunderbolt® Black Oxide Series, 3/16 in, HSS Material, 4 in Flute, 135 ° Point Angle, 3-1/2 in OAL
MI ITEM #04418822
MFR #48-89-2718
List Price$3.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-89-2718

Jobber Length Drill Bit - Milwaukee® Thunderbolt® Black Oxide Series, 3/16 in, HSS Material, 4 in Flute, 135 ° Point Angle, 3-1/2 in OAL
MI ITEM #04418822
MFR #48-89-2718

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.22/each for your price

Overview

Mfr description
48-89-2718 3/16 PARABOLIC FLUTE DRILL B
  • Extreme durability: thicker web provides greater strength and longer life
  • Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
  • Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
  • Versatile: reduced shank diameter for use in 3/8 in. chucks
  • Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit

Specifications

  • Chuck Size
    1/4 in
  • Drill Bit Size
  • Drilling Depth
    2-5/16 in
  • Flute Length
  • Material
    HSS
  • Finish Coating
    Black Oxide
  • Overall Length
  • Point Angle
  • Point Type
    Split Point
  • Parabolic Flutes
    Parabolic
  • Shank Type
    Three Flats
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Bit Type
    Twist
  • Cutting Direction
    Right Hand
  • Quick Change
    No
  • Double Margin
    No
  • Drill Diameter
    0.188 in
  • Shank Diameter
    0.25 in
  • Series
    Milwaukee® Thunderbolt® Black Oxide
  • Package Qty
    1
  • Recommended Safety Equipment
    Safety Glasses
  • Includes
    (1) 3/16 In. Thunderbolt® Black Oxide Drill Bit
  • DecimalSize
    0.1875 in
  • Manufacturer Upc Number
    045242166862
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text