Motion
1639300

AMES CO.
1639300

True Temper® Snow Pusher - Steel, 24 in Blade Width, D-Grip Straight Handle
MI ITEM #04418830
MFR #1639300
Price$53.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1639300

True Temper® Snow Pusher - Steel, 24 in Blade Width, D-Grip Straight Handle
MI ITEM #04418830
MFR #1639300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$53.83/each

Specifications

Dimensions

  • Blade Height
    3-1/2 in
  • Blade Width
    24 in

Details

  • Blade Material
    Steel
  • Blade Shape
    Square
  • Blade Type
    Square
  • Handle Material
    Wood
  • Handle Style
    D-Grip Straight
  • Non Sparking
    Not Non-Sparking
  • Type
    Snow Pusher

Overview

Mfr description
1639300 PROFESSIONAL TOOLS 24" SNO-PUSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought