Motion
1640000

AMES CO.
1640000

True Temper® Snow Pusher - 24 in Blade Width, D-Grip Straight Handle
MI ITEM #04418831
MFR #1640000
Price$54.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1640000

True Temper® Snow Pusher - 24 in Blade Width, D-Grip Straight Handle
MI ITEM #04418831
MFR #1640000

Mfr description
1640000 PROFESSIONAL TOOLS ARCTIC BLAST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.71/each

Specifications

Dimensions

  • Blade Height
    2-1/2 in
  • Blade Width
    24 in

Details

  • Blade Shape
    Square
  • Blade Type
    Square
  • Handle Material
    Wood
  • Handle Style
    D-Grip Straight
  • Non Sparking
    Not Non-Sparking
  • Type
    Snow Pusher

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)