Motion
3750XL
Driver's Work Gloves - XL or Size 10, Synthetic Leather, Premium Grade, Fleece, Color Beige, Blue
Mi Item #04418835
MFR #3750XL
Price$15.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Driver's Work Gloves - XL or Size 10, Synthetic Leather, Premium Grade, Fleece, Color Beige, Blue
Mi Item #04418835
MFR #3750XL

Mfr description
3750XL BEIGE SYN DRIVR RED FLEECE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.80/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Coating Coverage
    Uncoated
  • Color
    Beige, Blue
  • Cuff Type
    Slip-On
  • Description Keyword
    Fleece Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Premium Grade
  • Leather Material Type
    Synthetic Leather
  • Lining Material
    Fleece
  • Material
    Cowhide Leather, Synthetic Leather
  • Material Type
    Leather Palm Gloves
  • Protection Type
    General Protection
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)