Specifications
Dimensions
- Largest Thread Size1/4 – 20
- Smallest Thread Size#6 – 32
Details
- Drill Finish CoatingUncoated
- Drill MaterialHigh Speed Steel
- Number of Taps6
- Tap Finish CoatingUncoated
- Tap TypeCombination Drill & Tap
- Thread StandardUNC, UNF
- UPC_NO783310176206
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)