Motion
12413
Countersink - 82 ° Angle, 5 Flutes, 3/4 in Body Dia., 1/4 in Shank Dia., High Speed Steel Material
MI ITEM #04418882
MFR #12413
Your Price$31.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 82 ° Angle, 5 Flutes, 3/4 in Body Dia., 1/4 in Shank Dia., High Speed Steel Material
MI ITEM #04418882
MFR #12413

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31.90/each(List $36.69)

Overview

Mfr description
12413 3/4 COUNTER SINK

Specifications

  • Type
    Countersink
  • Countersink Angle
    82 °
  • Body Diameter
    3/4 in
  • Number Of Flutes
    5
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Shank Diameter
    1/4 in
  • Overall Length
    1-13/16 in
  • Single Or Double End
    Single
  • Shank Type
    Plain Round
  • Cutting Direction
    Right Hand Cut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text