Motion
2074148
Pipe Wrench - 48 in OAL, 6 in Max Jaw Capacity, Straight Head Angle, Aluminum Material, Standard Adjustment Type
MI ITEM #04418895
MFR #2074148
Your Price$551.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrench - 48 in OAL, 6 in Max Jaw Capacity, Straight Head Angle, Aluminum Material, Standard Adjustment Type
MI ITEM #04418895
MFR #2074148

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$551.53/each(List $730.86)

Overview

Mfr description
2074148 48" CAST ALUMINUM PIPEWRENCH

Specifications

  • Head Angle
    Straight
  • Material
    Aluminum
  • Jaw Type
    Hook
  • Maximum Jaw Capacity
    6 in
  • Overall Length
    48 in
  • Adjustment Type
    Standard
  • Handle Style
    Plain
  • UPC_NO
    038548064994

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text