Motion
275
VISE-GRIP® Plier Clamp - Adjustment Knob/Screw, 10 in Maximum Opening Capacity, 24 in Overall Length
Mi Item #04418896
MFR #275
Price$65.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VISE-GRIP® Plier Clamp - Adjustment Knob/Screw, 10 in Maximum Opening Capacity, 24 in Overall Length
Mi Item #04418896
MFR #275

Mfr description
24R 24" VISE GRIP LOCKING "C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.43/each

Specifications

Dimensions

  • Overall Length
    24 in

Details

  • Adjustment Type
    Adjustment Knob/Screw
  • Handle Material
    Steel
  • Jaw Material
    Alloy Steel
  • Maximum Opening Capacity
    10 in
  • Tip Style
    Regular
  • Trigger Release
    Trigger Release
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)