Motion
FB33-100
Black Plastic Trash Can Liner, For Use With: Heavy Duty Trash Can, Width: 33", Height: 40"
MI ITEM #04418905
MFR #FB33-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Black Plastic Trash Can Liner, For Use With: Heavy Duty Trash Can, Width: 33", Height: 40"
MI ITEM #04418905
MFR #FB33-100

Mfr description
FB33-100 33GAL 1-1/2MIL 3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    40 in
  • Width
    33 in

Details

  • Capacity
    33 gal (US)
  • Color
    Black
  • For Use With
    Heavy Duty Trash Can
  • Material
    Plastic
  • Type
    Trash Can Liner

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)