Motion
VP342R-1DZ1-02A-F

SMC CORP OF AMERICA
VP342R-1DZ1-02A-F

Solenoid-Operated Air Control Valve - Body Ported, 3 Port, 2 Position, Single Solenoid
Mi Item #04419123
MFR #VP342R-1DZ1-02A-F
Price$78.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP342R-1DZ1-02A-F

Solenoid-Operated Air Control Valve - Body Ported, 3 Port, 2 Position, Single Solenoid
Mi Item #04419123
MFR #VP342R-1DZ1-02A-F

Mfr description
VP342R-1DZ1-02A-F
  • 3 port, pilot poppet type valve
  • Available with power saving circuit to reduce power consumption
  • Port sizes from 1/8 to 1/2, depending on series
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.60/each

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Seal Material
    Rubber
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    100 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)