Motion
V114A-5G
Solenoid-operated Air Control Valve - 3-Way, 24 V dc, Single Solenoid, Grommet Lead Wire 0.30 m, Body Ported
Mi Item #04419127
MFR #V114A-5G
Price$23.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 3-Way, 24 V dc, Single Solenoid, Grommet Lead Wire 0.30 m, Body Ported
Mi Item #04419127
MFR #V114A-5G

Mfr description
V114A-5G VALVE, SOL, BASE MT
  • Ultra-compact 3 port direct acting valves
  • Can be manifold mounted.
  • N.O. or N.C. options.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.86/each

Specifications

Dimensions

  • Lead Wire Length
    300 mm

Details

  • Assembly Type
    Complete Assembly
  • Electrical Entry
    Grommet Lead Wire 0.30 m
  • Flow Direction
    3-Way
  • For Use With Series
    V100
  • Manual Override Type
    Non Locking Push
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Body Ported
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Piping Type
    Body Ported
  • Series
    V100
  • Solenoid Electrical Entry
    Grommet Lead Wire 0.30 m
  • Solenoid Power Consumption
    0.35 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Surge Suppressor
    No
  • Unit Specification
    Single
  • Valve Series
    V100
  • Wire Type
    Grommet Lead Wire 0.30 m
  • Wiring Type
    Grommet Lead Wire 0.30 m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)